DESCRIPTION

  • Designed as a non-ducted return
  • For T-bar lay-in
  • Perforated face has 3/16" diameter holes on 1/4" centers
  • Steel construction

PROSELECT® 24 in. Perforated Return T-Bar Face

PSPRF24

Width:

12 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Steel
Width
12 in

Starting at
$20.15
EACH
  • QUANTITY

DOCUMENTS