24 x 24 in. Commercial T-Bar Lay-In in Black and in White 1-way Steel
24 x 24 in. Commercial T-Bar Lay-In in Black and in White 1-way Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Round target disc for 360° circular pattern on supply
- An excellent choice for VAV applications
- An economical diffuser with fiberglass plenum designed to allow field installation of the inlet collar (by others)
- White face with black interior
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- Black, White
- GRD Deflection Type:
- 1-way
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSPFBR
- WaterSense Labeled:
- No
- Width:
- 24 in