DESCRIPTION

  • All-steel welded construction
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Margin turnback: 7/8"
  • One-way air pattern
  • With 1/3" spaced fins at 20°

PROSELECT® 24 in. RG7 Baseboard Return Grille with 1/3 in. White Fin

PSRG783W24

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-way
Length
24 in
Material
Steel
Width
8 in

Starting at
$30.85
EACH
  • QUANTITY