DESCRIPTION

  • One-way air pattern
  • Steel construction
  • With 1/3" spaced fins at 20°
  • With 7/8" margin turnback

PROSELECT® 24 in. RG7 Baseboard Return Grille with 1/3 in. White Fin

PSRG783W2412

Width:

12 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-way
Length
24 in
Material
Steel
Width
12 in

Starting at
$35.78
EACH
  • QUANTITY

DOCUMENTS