DESCRIPTION

  • Attractive single panel design blends well with all ceilings
  • Insulated, no neck
  • Removable air diffusion panel
  • Steel construction
  • Uniform 360° radiant air diffusion pattern

PROSELECT® 24 in. Square Panel T Bar Diffuser Insulation

PSSPDI2424

Color Finish

 

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Steel
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$65.73
EACH
  • QUANTITY

DOCUMENTS