DESCRIPTION

  • Individually adjustable fins on 0.666" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Rollformed blades

Proselect® 24 in. Steel Ceiling/Sidewall Register in White

PSVOBW24U

Width:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS