24 x 10 in. Cast Iron Valve Box Base
24 x 10 in. Cast Iron Valve Box Base
Frequently Purchased Together
Product Details
- Used for 4 in to 12 in valves
- 5-1/4 in Shaft
- 2 mm thickness
- Inside diameter of box is 6-1/8" on top and 5-1/4" on bottom
Documents
Recommended Accessories
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Coating:
- Asphaltic Varnish
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10 in
- Height:
- 24 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Base
- WaterSense Labeled:
- No