DESCRIPTION

PROSELECT® 24 x 10 in. Fixed Bar Filter Grille V2 White

PSFBFG2W2410

Width:

10 in

SPECIFICATIONS

Color Finish
White
Length
24 in
Material
Steel
Width
10 in

Starting at
$82.26
EACH
  • QUANTITY