DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • Requires standard 1" thick disposable filters

PROSELECT® 24 x 10 in. Flexible Graphite Return Filter Grille

PSFG2410

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
10 in

Starting at
$66.79
EACH
  • QUANTITY

DOCUMENTS