DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • Requires standard 1" thick disposable filters

PROSELECT® 24 x 12 in. Flexible Graphite Return Filter Grille

PSFG2412

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$62.36
EACH
  • QUANTITY