DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 24 x 12 in. Horizontal Blade Return Grille

PSHFS2412

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
12 in

Starting at
$37.15
EACH
  • QUANTITY

DOCUMENTS