24 x 14 in. Filter Grille in White Steel
24 x 14 in. Filter Grille in White Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed hinges and latches
- For use with R6 insulated 1" fiberglass plenum to accept 6" to 18" round collars
- Stamped face has fins on 1/2" centers
- Aluminum foil vapor barrier
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 14 in