DESCRIPTION

  • Features 3/4" spaced fins at 35°
  • Flush, removable face, concealed latches and hinges
  • Steel construction

PROSELECT® 24 x 14 in. Fixed Bar Filter Grille V2 White

PSFBFG2W2414

Width:

14 in

SPECIFICATIONS

Color Finish
White
Length
24 in
Material
Steel
Width
14 in

Starting at
$63.46
EACH
  • QUANTITY