DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 24 x 14 in. Horizontal Blade Return Grille White

PSHFSW2414

Width:

14 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
14 in

Starting at
$43.6
EACH
  • QUANTITY

DOCUMENTS