DESCRIPTION

PROSELECT® 24 x 14 in. Roll Groove Return Air Grille 1/2 in. Fin

PSRG2414

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$34.55
EACH
  • QUANTITY