This product requires certification to purchase.

24 x 14 in. Filter Grille Return Air in White Steel

PROSELECT®

24 x 14 in. Filter Grille Return Air in White Steel

  • Fast #
  • Part #PSFGW2414
  • Item #2175140
  • Manufacturer Part #PSFGW2414
5 out of 5 Customer Rating
Brand image
PROSELECT®

24 x 14 in. Filter Grille Return Air in White Steel

  • Fast #
  • Part #PSFGW2414
  • Item #2175140
  • Manufacturer Part #PSFGW2414
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features 1/2" spaced fins at 40°
  • Removable face for easy installation and cleaning
  • All-steel construction
  • Uses standard 1” thick filters (not included)
  • Requires Certification
Dimensions & Measurements
Height
24 in
Width
24 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Stamped Fins
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889081433