24 x 16 in. Aluminum Filter Grille in White with Horizontal Blade

Part #PSAH45FGW2416  |  Item #3925407

$103.57 EACH
(Pricing is for 16 in)

Width:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fin spacing: 0.666"
  • Concealed mounting
  • Hinged face with 1/4 turn latches for quick filter changes
  • Extruded aluminum frame and blades
  • Requires standard 1" filter

Documents

Specifications

Application: Commercial

Color Finish: White

Length: 24 in

Material: Aluminum

Width: 16 in