24 x 16 in. Filter Grille Grille in White Steel
PSFBFG2W 24 x 16 in. Filter Grille Grille in White Steel
Frequently Purchased Together
Product Details
- Insert Dimensions: 24 in. x 16 in.
- 3/4 in. spaced bars set at 35 degrees
- Steel fixed bar filter grille
- Uses 1” thick disposable filters (not included)
- Flush, removable face, concealed latches and hinges
Documents
Specifications
- Application:
- Residential, Light Commercial
- Collection:
- PSFBFG2W
- Color Finish Name:
- White
- Duct Size:
- 24 in x 16 in
- Filter Grille Style:
- Fixed Bar
- Height:
- 16 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSFBFG2W2416
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 24 in