24 x 16 in. Return Air Grille in White Steel

You last purchased this on
 
PROSELECT®

PSRG3W 24 x 16 in. Return Air Grille in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSRG3W 24 x 16 in. Return Air Grille in White Steel

  • Fast #
  • Part #PSRG3W2416
  • Item #3925375
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features 1/3" spaced fins at 20°
  • Margin turnback: 5/16"
  • Stamped steel return air grille
  • Install with fins downward or upward to reduce visibility
  • Includes screws
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSRG3W
Color Finish Name:
White
Duct Size:
24 in x 16 in
Height:
16 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
24 in
MA Approved -:
No
Material:
Steel
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
24 in