DESCRIPTION

PROSELECT® 24 x 20 in. Fixed Bar Filter Grille V2 White

PSFBFG2W2420

Width:

20 in

SPECIFICATIONS

Color Finish
White
Length
24 in
Material
Steel
Width
20 in

Starting at
$130.7
EACH
  • QUANTITY