DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 24 x 20 in. Horizontal Blade Return Grille

PSHFS2420

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
20 in

Starting at
$96.53
EACH
  • QUANTITY

DOCUMENTS