24 x 20 in. Return Air Grill with 1/2 in. Fin in White

Part #PSRGW2420  |  Item #2175108  |  Manufacturer Part #PSRGW2420

$52.74 EACH
(Pricing is for 20 in)

Width:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 1-way

Length: 24 in

Material: Steel

Type: PSRGW2420

UL Listed: No

Width: 20 in