24 x 20 in. Return Filter Grille with 1/2 in. White Fin
24 x 20 in. Return Filter Grille with 1/2 in. White Fin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 208-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Features 1/2" spaced fins at 40°
- Removable face for easy installation and cleaning
- All-steel construction
- Uses standard 1” thick filters (not included)
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Filter Grille Style:
- Stamped Fins
- Height:
- 20 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889167335
- Width:
- 24 in