24 x 20 in. Stamped Steel Return Air Filter Grille in White
24 x 20 in. Stamped Steel Return Air Filter Grille in White
Product Details
Product Details
- ½” spaced fins
- Both sidewall & ceiling applications
- Designed to hold 1” deep filter
- Removeable face for easy installation and cleaning
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Filter Grille Style:
- Stamped Fins
- Height:
- 20
- Material:
- Steel
- UPC:
- 199242006656
- Width:
- 24