DESCRIPTION

  • Adjustable dampers provide directional airflow or closure capabilities
  • Heavy-duty steel construction
  • Mounting holes provided for easy installation

PROSELECT® 24 x 24 in. 4-Way Ceiling Diffuser Box White

PSCDBXW2424

Width:

24 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Duct Shape
Square
GRD Deflection Type
4-way
Length
24 in
Material
Steel
Width
24 in

Starting at
$178.33
EACH
  • QUANTITY

DOCUMENTS