DESCRIPTION

  • For indoor and outdoor use
  • Injection molded
  • Uses stabilization pads, flanges and support ribs
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect 24 x 24 in. Equipment Pad

PSCPE24243

Height:

SPECIFICATIONS

Color Finish
Grey
Height
3 in
Length
24 in
Material
Plastic
Material Type
Polypropylene
Width
24 in

Starting at
$30.64
EACH
  • QUANTITY

DOCUMENTS