DESCRIPTION

  • For indoor and outdoor use
  • Injection molded
  • Uses stabilization pads, flanges and support ribs

PROSELECT® 24 x 30 in. Equipment Pad

PSCPE24302

Height:

2 in

SPECIFICATIONS

Color Finish
Grey
Height
2 in
Length
24 in
Material
Plastic
Material Type
Polypropylene
Width
30 in

Starting at
$38.69
EACH
  • QUANTITY

DOCUMENTS