24 x 30 in. Filter Grille Return Air in White Steel

Part #PSFGW2430  |  Item #3616711  |  Manufacturer Part #PSFGW2430

$84.98 EACH

Length:

24 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
  • Pallet: 146
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • All-steel welded construction
  • Requires standard 1" thick disposable filters

Documents

Specifications

Application: Residential

Color Finish: White

Filter Grille Style: Return Air

Length: 24 in

MA Approved: No

Material: Steel

Type: PSFGW2430

WaterSense Labeled: No

Width: 30 in