• Cart

DESCRIPTION

  • For indoor and outdoor use
  • Injection molded
  • Uses stabilization pads, flanges and support ribs

PROSELECT® 24 x 36 in. Equipment Pad

PSCPE2436

Height:

SPECIFICATIONS

Color Finish
Grey
Height
2 in
Length
24 in
Material
Plastic
Material Type
Polypropylene
Width
36 in

Starting at
$43.90
EACH
  • QUANTITY

DOCUMENTS