DESCRIPTION

  • Extruded aluminum
  • Fin spacing: 0.666"
  • Hinged face with 1/4 turn latches for quick filter changes
  • Horizontal fins are permanently fixed at 45° angle
  • Requires standard 1" or 2" filters

PROSELECT® 24 x 48 in. Aluminum T Bar Horizontal Blade Filter Grille

PSAH45FTB2448

Width:

48 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Aluminum
Width
48 in

Starting at
$265.85
EACH
  • QUANTITY

DOCUMENTS