24 X 48 Aluminum T Bar Horizontal Blade Return Grill
24 X 48 Aluminum T Bar Horizontal Blade Return Grill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extruded aluminum frame and blades
- Features 0.666" spaced fins at 45°
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Aluminum
- WaterSense Labeled:
- No
- Width:
- 48 in