DESCRIPTION

  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle

PROSELECT® 24 x 6 in. Aluminum Horizontal Blade Return Grille

PSAH45W24U

Width:

6 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
24 in
Material
Aluminum
Width
6 in

Starting at
$51.7
EACH
  • QUANTITY

DOCUMENTS