DESCRIPTION

  • All-steel construction
  • Features 1/3" spaced fins at 20°
  • Includes screws
  • Margin turnback: 5/16"

PROSELECT® 24 x 6 in. RG3 Return Air Grille 1/3 in. Fin

PSRG324U

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
6 in

Starting at
$11.07
EACH
  • QUANTITY