DESCRIPTION

  • All-steel welded construction
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Margin turnback: 7/8"
  • One-way air pattern
  • With 1/3" spaced fins at 20°

PROSELECT® 24 x 6 in. White Baseboard Return Air Grille 1/3 in. Fin

PSRG783W24U

Color/Finish

White

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-way
Length
24 in
Material
Steel
Width
6 in

Print

$20.12
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment