DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 24 x 8 in. Horizontal Blade Return Grille White

PSHFSW24X

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
8 in

Starting at
$53.84
EACH
  • QUANTITY

DOCUMENTS