DESCRIPTION

  • All-steel construction
  • Features 1/3" spaced fins at 20°
  • Includes screws
  • Margin turnback: 5/16"

Proselect 24 x 8 in. RG3 Return Air Grill 1/3 in. Fin

PSRG324X

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
8 in

Starting at
$13.17
EACH
  • QUANTITY