DESCRIPTION

  • Fold-back design for efficiency
  • Nickel-alloy sheathing for long life

Proselect® 240V Water Heater Element

PSW12301

Watts:

SPECIFICATIONS

End Connection 1
NPSM
Supply Pipe Connection
1 in
Volts
240V
Watts
4500

Starting at
Call for Pricing
  • QUANTITY