DESCRIPTION

  • Fold-back design for efficiency
  • Nickel-alloy sheathing for long life

PROSELECT® 240V Water Heater Element

PSW12303

Watts:

SPECIFICATIONS

End Connection 1
NPSM
Supply Pipe Connection
1 in
Volts
240V
Watts
4500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY