DESCRIPTION

  • 3/4" spaced fins set at 35°
  • Flush, removable face, concealed latches and hinges
  • Steel construction

Proselect 25 x 16 in. Fixed Bar Filter Grille White

PSFBFGW2516

Width:

SPECIFICATIONS

Color Finish
White
Length
25 in
Material
Steel
Width
16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS