DESCRIPTION

Proselect® 25 x 20 in. Roll Groove Return Air Grille 1/2 in. Fin

PSRG2520

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
25 in
Material
Steel
Width
20 in

Starting at
$64.33
EACH
  • QUANTITY