25 x 20 in. Filter Grille Return Air in White Steel
25 x 20 in. Filter Grille Return Air in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 201-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Features 1/3" spaced fins at 20°
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- All-steel construction
- Uses standard 1” thick filters (not included)
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Filter Grille Style:
- Stamped Fins
- Height:
- 20
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889167267
- Width:
- 25