260 x 1/2 in. Premium PTFE Pipe Threaded Tape
260 x 1/2 in. Premium PTFE Pipe Threaded Tape
Frequently Purchased Together
Product Details
- Dimensions: 260 in. x 1/2 in.
- ANSI Specifications: ANSI A112.18.1M
- Premium yellow PTFE pipe thread tape
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 260 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- UL Listed:
- Yes
- Width:
- 1/2 in