260 x 3/4 in. Premium PTFE Pipe Threaded Tape

You last purchased this on
 
PROSELECT®

260 x 3/4 in. Premium PTFE Pipe Threaded Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

260 x 3/4 in. Premium PTFE Pipe Threaded Tape

  • Fast #
  • Part #PSPTTF260
  • Item #4084935
  • Manufacturer Part #PTTF260
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 260 in. x 3/4 in.
  • ANSI Specifications: ANSI A112.18.1M
  • Premium yellow PTFE pipe thread tape
  • Requires Certification

Specifications

Length:
260 in
Material:
Plastic
Material Type:
PTFE
Product Type:
PTFE Tape
Width:
3/4 in