DESCRIPTION

  • Bolt Grade: 2
  • Factory head marking
  • Fully threaded
  • Meets SAE J429 specification

Proselect® 3/4 - 10 in. Zinc Hex Head Cap Screw

PSHHCSF

Length:

SPECIFICATIONS

Length
2-3/4 in
Material
Carbon Steel
Screw Head
Hex Head

Starting at
Call for Pricing
  • QUANTITY