DESCRIPTION

  • Low carbon steel construction
  • Zinc plated

PROSELECT® ProSelect™ 3/4 in. Hex Head Cap Screw 2 Pack

PS00049

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Collection
ProSelect™
Color Finish
Zinc Plated
Drive Type
Hex
Grade
2
Length
3-1/2 in
Material
Carbon Steel
Package Quantity
Pack of 2
Screw Head
Hex Head
Thread Size
10 mm
Width
3/4 in

Starting at
$5.75
per PACK
  • QUANTITY

DOCUMENTS