DESCRIPTION

  • Low carbon steel construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Zinc plated

Proselect 3/4 in. Hex Head Cap Screw 4 Pack

PS000484

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Grade
2
Length
1-3/4 in
Material
Carbon Steel
Screw Head
Hex Head
Thread Length
1.75
Thread Size
10 mm
Width
3/4 in

Starting at
$8.24
per PACK
  • QUANTITY

DOCUMENTS