DESCRIPTION

  • Anti-rotational
  • Low alloy steel construction
  • Manufactured as per AWWA C111/A21.53

Proselect® 3/4 in. MJ Anti-Rotation T-Head Nuts & Bolts

PSMJARTBF

Thread Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-21.53, ASTM C-111
AWWA Specifications
AWWA C111/A21.53
Diameter
3/4 in
Material
Low Alloy Steel
Thread Length
3.5

Starting at
$3.13
EACH
  • QUANTITY

DOCUMENTS