DESCRIPTION

  • Construction: 100% PTFE
  • May be used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, gas, hydraulic and high-pressure lines to 1-1/2" in diameter
  • Meets MIL-spec T-27730A
  • Not for use on liquid fuels such as gasoline or diesel
  • Standard 0.35 grams per cm3 density

PROSELECT® 3/4 in. PTFE Pipe Thread Tape

PSTTF

Length:

SPECIFICATIONS

Color Finish
Bright White
Length
260 in
Material
Teflon
Material Type
PTFE
Width
3/4 in

Starting at
$0.95
EACH
  • QUANTITY