DESCRIPTION

  • Axial load is 30 lb
  • De-hydrogen embrittlement
  • Driving speed: 2,500 rpm
  • Hex head self tapping screw with a #2 point
  • SAE C1018/C1022
  • Zinc plated

PROSELECT® ProSelect™ 10mm Self Tapping Screw 5000 Pack

PSBIT105000

Length:

3/4 in

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Head Diameter
0.3125
Head Style
Hex
Length
3/4 in
Material
Zinc Plated
Package Quantity
Pack of 5000
Screw Head
Hex Head
Size
#2
Thread Size
10 in
Type
Self Tapping Screw

Starting at
$251.0
per PACK
  • QUANTITY

DOCUMENTS