DESCRIPTION

  • Low carbon steel construction
  • Zinc plated

Proselect® 3/8 in. Hex Head Cap Screw 25 Pack

PS0004

Length:

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Grade
2
Length
3/4 in
Material
Carbon Steel
Screw Head
Hex Head
Thread Length
0.75
Thread Size
16 mm
Width
3/8 in

Starting at
$6.39
per PACK
  • QUANTITY

DOCUMENTS